Shop ANSELL
See all product information
Disposable Gloves, Not Rated Abrasion Level, 9 144 PK
Mfr # 11-605
Zoro # G1230315
product price:Â $804.99
/pk 144, $5.59/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Glove Texture Location
Smooth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11-605
Zoro #
G1230315
UPC #
-
Country of Origin
China
Dimensions
Glove Size
9
Size
9
Details
Item
Disposable Gloves
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Glove Texture Location
Smooth
Description
Hyflex 11605 Size 9,0,Pk144, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 144
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.