Disposable Gloves, Beaded, Gray, 1700 PK
Mfr # 50709
Zoro # G1194265
product price: $395.99
/pk 1700, $0.23/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Nitrile
Palm Thickness
3.5 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50709
Zoro #
G1194265
UPC #
-
Country of Origin
Thailand
Dimensions
Size
XL (10)
Palm Thickness
3.5 mil
Length
9 1/2 in
Glove Length
9 1/2 in
Cuff Length
9 1/2 in
Nominal Palm Thickness
4 mil
Glove Size and Cuff Length Style
XL/Standard
Size - Numeric
10
Size- Alpha
XL
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static Anti-Static Not Included, Color Gray, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Features Ambidextrous, Latex-Free Latex-Free, Length 9 3/5 in, Material Nitrile, Medical Glove Type Surgical, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards AQL 1.5, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Texture Location Fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.