Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, Beaded, Gray, 2000 PK

  • Mfr # 50707

  • Zoro # G1194280


product price: $497.99
/pk 2000, $0.25/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Nitrile
Palm Thickness
3.5 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50707
Zoro #
G1194280
UPC #
-
Country of Origin
Thailand

Dimensions

Size
M (8)
Palm Thickness
3.5 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Nominal Palm Thickness
4 mil
Cuff Length
9 1/2 in
Glove Size and Cuff Length Style
M/Standard
Size - Numeric
8
Size- Alpha
M

Details

Item
Disposable Gloves
Color
Gray
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose, Medical-Grade
Standards
AQL 1.5
Series
Sterling
Sterile/Non-Sterile
Non-Sterile
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Application
Food-Grade, General Purpose, Medical-Grade
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Medical Glove Type
Surgical
Silicone-Free
Silicone-Free
Brand and Series
Kimberly-Clark Sterling(TM)
Acceptable Quality Level (AQL)
1
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Accelerator-Free
Contains Accelerators
Glove Treatments
Powder-Free
Texture
Smooth
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Anti-Static
Anti-Static Not Included
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Features
Ambidextrous
Texture Location
Fingertips
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static Anti-Static Not Included, Color Gray, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Features Ambidextrous, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Surgical, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards AQL 1.5, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Texture Location Fingertips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.