Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, Beaded, Gray, 2000 PK

  • Mfr # 50708

  • Zoro # G1194271


product price: $390.99
/pk 2000, $0.20/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Nitrile
Palm Thickness
3.5 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50708
Zoro #
G1194271
UPC #
-
Country of Origin
Thailand

Dimensions

Size
L (9)
Palm Thickness
3.5 mil
Length
9 1/2 in
Glove Length
9 1/2 in
Glove Size and Cuff Length Style
L/Standard
Nominal Palm Thickness
4 mil
Cuff Length
9 1/2 in
Size- Alpha
L
Size - Numeric
9

Details

Item
Disposable Gloves
Color
Gray
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose, Medical-Grade
Standards
AQL 1.5
Series
Sterling
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Application
General Purpose, Medical-Grade, Food-Grade
Medical Glove Type
Surgical
Silicone-Free
Silicone-Free
Brand and Series
Kimberly-Clark Sterling(TM)
Cuff Style
Beaded
Acceptable Quality Level (AQL)
1
Glove Hand Style
Ambidextrous
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Accelerator-Free
Contains Accelerators
Glove Treatments
Powder-Free
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Anti-Static
Anti-Static Not Included
Texture
Smooth
Features
Ambidextrous
Texture Location
Fingertips
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static Anti-Static Not Included, Color Gray, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Features Ambidextrous, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Surgical, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards AQL 1.5, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Texture Location Fingertips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.