HyLite(TM) 47-409, Chemical Resistant Gloves, 144 PK, Blue

  • Mfr # 47-409

  • Zoro # G0659325


product price:  $787.99
/pk 144, $5.47/ea
Free Shipping & Returns

Key Features

Color
Blue
Size
S
Length
11 in
Series
HyLite(TM) 47-409
Standards
ANSI/ASTM/EN388 3111A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47-409
Zoro #
G0659325
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
S
Glove Size
S
Length
11 in

Details

Item
Chemical Resistant Gloves
Color
Blue
Series
HyLite(TM) 47-409
Standards
ANSI/ASTM/EN388 3111A
Disposable Glove Grade
Industrial
Glove Texture Location
Smooth
Aloe Inner Surface
No
Cuff
Nitragold™
Features
Extended Cuff
Lining
Interlock cotton
Palm Construction
Cut & Sewn
Silicone-Free
Silicone-Free
Texture Location
Smooth

Description

Hylite 47409 Size 9,0,Pk144, Features Extended Cuff, Length 11 in, Silicone-Free Silicone-Free, Standards ANSI/ASTM/EN388 3111A, Series HyLite(TM) 47-409, Package Quantity 144

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.