Disposable Gloves, ISO 4 ISO Class, Neoprene, 12 in L, Beige, S, 200 PK

  • Mfr # BPZS

  • Zoro # G0298241


product price: $582.99
/pk 200, $2.91/ea
Free Shipping & Returns

Key Features

ISO Class
ISO 4
Color
Beige
Material
Neoprene
Length
12 in
Standards
ASTM D6978, Category III, CE 0598, EN 420:2003 + A1:2009,, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPZS
Zoro #
G0298241
UPC #
-
Country of Origin
Indonesia

Dimensions

Size- Alpha
S
Length
12 in
Glove Length
12 in
Palm Thickness
5.91 mil
Glove Size and Cuff Length Style
7/Standard
Nominal Palm Thickness
6 mil
Size - Numeric
7
"Size - Numeric
7
Size- Numeric
Sterile
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
ISO Class
ISO 4
Color
Beige
Material
Neoprene
Standards
ASTM D6978, Category III, CE 0598, EN 420:2003 + A1:2009,, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact
Sterile/Non-Sterile
Sterile
Features
Chemical-Resistant
Glove Texture Location
Full
Powdered/Powder-Free
Powder-Free
Disposable Glove Features
Tested for Chemotherapy Drugs
Disposable Glove Type
Chemical-Resistant, Cleanroom
Glove Texture
Grain
Latex-Free
Latex-Free
Silicone-Free
Contains Silicone
Acceptable Quality Level (AQL)
0.6
Brand and Series
Ansell BioClean BPZS
ISO Cleanroom Class
ISO 4 (Class 10 )
Sterility Assurance Level (SAL)
10^-6
Texture
Grain
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Federal 209E Clean Room Class
10
Series
BioClean(TM) BPZS
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Texture Location
Full
Glove Treatments
Powder-Free
Extended Cuff
Extended Cuff
Medical Glove Type
Exam
Cuff Style
Beaded

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Color Beige, Cuff Style Beaded, Disposable Glove Type Chemical-Resistant, Cleanroom, Features Chemical-Resistant, Latex-Free Latex-Free, Length 12 in, Material Neoprene, Medical Glove Type Exam, Palm Thickness 5.91 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ASTM D6978, Category III, CE 0598, EN 420:2003 + A1:2009,, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.