Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, ISO 4 ISO Class, Neoprene, 12 in L, Green, S, 200 PK

  • Mfr # BSNS

  • Zoro # G0298199


product price: $706.99
/pk 200, $3.53/ea
Free Shipping & Returns

Key Features

ISO Class
ISO 4
Color
Green
Material
Neoprene
Length
12 in
Standards
ASTM D6978, Category III, CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, ISO 9001:2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSNS
Zoro #
G0298199
UPC #
-
Country of Origin
Indonesia

Dimensions

Size- Alpha
S
Length
12 in
Glove Length
12 in
Palm Thickness
6.3 mil
Glove Size and Cuff Length Style
7/Standard
Nominal Palm Thickness
6 mil
Size - Numeric
7
"Size - Numeric
7
Size- Numeric
Sterile
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
ISO Class
ISO 4
Color
Green
Material
Neoprene
Standards
ASTM D6978, Category III, CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, ISO 9001:2008
Features
Chemical-Resistant
Sterile/Non-Sterile
Sterile
Glove Texture Location
Full
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Disposable Glove Type
Cleanroom
Silicone-Free
Contains Silicone
Brand and Series
Ansell BioClean BSNS
Acceptable Quality Level (AQL)
1.5
Disposable Glove Features
Tested for Chemotherapy Drugs
ISO Cleanroom Class
ISO 4 (Class 10 )
Glove Texture
Grain
Double Gloving Method
Inner
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
10
Glove Treatments
Powder-Free
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Texture Location
Full
Texture
Grain
Sterility Assurance Level (SAL)
10^-6
Series
BioClean(TM) BSNS
Cuff Style
Beaded
Extended Cuff
Extended Cuff
Medical Glove Type
Exam

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Green, Cuff Style Beaded, Disposable Glove Type Cleanroom, Double Gloving Method Inner, Features Chemical-Resistant, Latex-Free Latex-Free, Length 12 in, Material Neoprene, Medical Glove Type Exam, Palm Thickness 6.3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.