Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, ISO 5 ISO Class, Latex, 14 in L, Orange, 2XL, 72 PK

  • Mfr # 49-252

  • Zoro # G1231259


product price: $278.99
/pk 72, $3.87/ea
Free Shipping & Returns

Key Features

Size- Alpha
2XL
ISO Class
ISO 5
Color
Orange
Material
Latex
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-252
Zoro #
G1231259
UPC #
-
Country of Origin
Malaysia

Dimensions

Size- Alpha
2XL
Size
11
Length
14 in
Glove Size and Cuff Length Style
11/Extended
Palm Thickness
20.00 mil
Glove Length
14 in
Nominal Palm Thickness
20 mil
Size - Numeric
11
"Size - Numeric
11
Size- Numeric
Non-Sterile
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
ISO Class
ISO 5
Color
Orange
Material
Latex
Standards
CE Number, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016
Silicone-Free
No
Latex-Free
No
Brand and Series
Ansell AciTek 49-252
Powdered/Powder-Free
Powder-Free
Acceptable Quality Level (AQL)
1.5
Glove Texture Location
Full
ISO Cleanroom Class
ISO 5
Disposable Glove Type
Cleanroom
Glove Texture
Grain
Sterile/Non-Sterile
Non-Sterile
Anti-Static
Anti-Static Not Included
Disposable Glove Features
Extended Cuff
Texture
Grain
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Glove Treatments
Powder-Free
Federal 209E Clean Room Class
100
Texture Location
Full
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Series
AciTek 49-252
Features
Unlined
Cuff Style
Straight
Extended Cuff
Extended Cuff
Medical Glove Type
Exam

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Orange, Cuff Style Straight, Disposable Glove Type Chemical-Resistant, Cleanroom, Features Unlined, Latex-Free Contains Latex, Length 14 in, Material Latex, Medical Glove Type Exam, Palm Thickness 20 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards CE Number, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016, Sterile/Non-Sterile Non-Sterile, Texture Grain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.