Zoro Homepage

Disposable Gloves, ISO 5 ISO Class, Latex, 14 in L, Orange, M, 72 PK

  • Mfr # 49-252

  • Zoro # G1231225


product price: $278.99
/pk 72, $3.87/ea
Free Shipping & Returns

Key Features

Size- Alpha
M
ISO Class
ISO 5
Color
Orange
Material
Latex
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-252
Zoro #
G1231225
UPC #
-
Country of Origin
Malaysia

Dimensions

Size- Alpha
M
Size
8
Length
14 in
Palm Thickness
20.00 mil
Glove Length
14 in
Glove Size and Cuff Length Style
8/Extended
Nominal Palm Thickness
20 mil
Size - Numeric
8
"Size - Numeric
8
Size- Numeric
Non-Sterile
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
ISO Class
ISO 5
Color
Orange
Material
Latex
Standards
CE Number, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016
Acceptable Quality Level (AQL)
1.5
Disposable Glove Type
Cleanroom
ISO Cleanroom Class
ISO 5
Sterile/Non-Sterile
Non-Sterile
Glove Texture
Grain
Latex-Free
No
Brand and Series
Ansell AciTek 49-252
Glove Texture Location
Full
Silicone-Free
No
Powdered/Powder-Free
Powder-Free
Disposable Glove Features
Extended Cuff
Anti-Static
Anti-Static Not Included
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Features
Unlined
Federal 209E Clean Room Class
100
Texture
Grain
Texture Location
Full
Series
AciTek 49-252
Glove Treatments
Powder-Free
Extended Cuff
Extended Cuff
Cuff Style
Straight
Medical Glove Type
Exam

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Orange, Cuff Style Straight, Disposable Glove Type Chemical-Resistant, Cleanroom, Features Unlined, Latex-Free Contains Latex, Length 14 in, Material Latex, Medical Glove Type Exam, Palm Thickness 20 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards CE Number, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016, Sterile/Non-Sterile Non-Sterile, Texture Grain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.