Shop All Disposable Gloves
Ansell
TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm Thickness, Latex, Powder-Free, M (8)
Mfr # 69-210
Zoro # G902014942
original price:
$14.62
18% off
new price: $11.89
/pk 100, $0.12/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Latex
- Palm Thickness 3.5 mil
- Length 9 1/2 in
- Latex-Free No
Product Information
- Brand Ansell
- MFR # 69-210
- Zoro # G902014942
- UPC # 20076490001425
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M (8) |
Length | 9 1/2 in |
Size - Numeric | 8 |
Size- Alpha | M |
Glove Size and Cuff Length Style | M/Standard |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Beige, Cuff Style Beaded, Disposable Glove Type General Purpose, Finger Thickness 4.3 mil, Latex-Free No, Length 9 1/2 in, Material Latex, Medical Glove Type Surgical, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Replacement Shield For 3148Antifog-B (3048AF)
- BRADY AC Adapter for use with BMP21 Models (M-AC-110937)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (365YB3)
- MAGID CutMaster Aramax XT Sleeve with Thumb Slot and Alligator Clip (AX183STAC)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm Thickness, Latex, Powder-Free, XL (10) (69-210)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm Thickness, Latex, Powder-Free, S (7) (69-210)
- ANSELL 93-243, Nitrile Disposable Gloves, 4.7 mil Palm Thickness, Nitrile, Powder-Free, XS, 100 PK (93-243)
- ANSELL Microflex Exam Gloves with Textured Fingertips, Nitrile, Powder-Free, L (9), Cobalt Blue, 100 Pack (N193)
- ANSELL Comfort Grip, Latex Disposable Gloves, 5.1 mil Palm Thickness, Latex, Powder-Free, XL, 100 PK (CFG-900-XL)
- ANSELL MidKnight XTRA, Nitrile Disposable Gloves, 5.9 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK (93862)
- ANSELL TouchNTuff 92-605, Nitrile Disposable Gloves, 4.7 mil Palm Thickness, Nitrile, Powder-Free, M (92-605)
- Ansell Gloves & Hand Protection