Shop All Disposable Gloves
Ansell
TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm Thickness, Latex, Powder-Free, XL (10)
Mfr # 69-210
Zoro # G402014978
original price:
$14.62
18% off
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Latex
- Palm Thickness 3.5 mil
- Length 9 1/2 in
- Latex-Free No
Product Information
- Brand Ansell
- MFR # 69-210
- Zoro # G402014978
- UPC # 20076490001449
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL (10) |
Length | 9 1/2 in |
Size - Numeric | 10 |
Glove Size and Cuff Length Style | XL/Standard |
Size- Alpha | XL |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Beige, Cuff Style Beaded, Disposable Glove Type General Purpose, Finger Thickness 4.3 mil, Latex-Free No, Length 9 1/2 in, Material Latex, Medical Glove Type Surgical, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Customer Parking Sign, 18" x 12, T1-6210-EG_12x18 (T1-6210-EG_12x18)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-XL)
- REEBOK Safety Shoe, 9, W, Black, Composite, PR (RB4039)
- STRANCO Floor Sign, 24 in H, 24 in W, Vinyl, Octagon, English, FS-24OCT-614 (FS-24OCT-614)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm Thickness, Latex, Powder-Free, S (7) (69-210)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm Thickness, Latex, Powder-Free, M (8) (69-210)
- ANSELL UltraSense EC, Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, XS, 100 PK (USE-880-XS)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, L, (9), Blue, 50 Pack (N873)
- ANSELL TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm Thickness, Nitrile, Powder-Free, L (565718)
- ANSELL NeoPro EC, Neoprene Disposable Gloves, 6.3 mil Palm Thickness, Neoprene, Powder-Free, S, 50 PK (NEC-288-S)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, M ( 8 ), 100 PK (54422)
- Ansell Disposable Gloves