Shop All Disposable Gloves
Ansell
L56, Latex Disposable Gloves, 3.9 mil Palm Thickness, Latex, Powder-Free, M, 100 PK
Mfr # L562
Zoro # G4018467
product price: $11.95
/pk 100, $0.12/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Latex
- Palm Thickness 3.9 mil
- Length 11 1/2 in
- Latex-Free No
Product Information
- Brand Ansell
- MFR # L562
- Zoro # G4018467
- UPC # 683438525620
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Length | 11 1/2 in |
Glove Size and Cuff Length Style | M/Standard |
Size - Numeric | 8 |
Size- Alpha | M |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Beige, Cuff Thickness 3.9 mil, Disposable Glove Type Food-Grade, General Purpose, Features Extended Cuff, Finger Thickness 5.9 mil, Latex-Free No, Length 9 1/2 in, Material Latex, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Glove Treatments Powder-Free, Series L56, Size- Alpha M, Size - Numeric 8, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red, 3 in. H (GREBLK320)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E2RW01A000)
- OCCUNOMIX Rain Pants, Yellow, 4XL, Fits Waist 56 to 58" (LUX-WBIB-Y4X)
- RUST-OLEUM Stair Tread, Yellow/Black, 48in W (271800)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (SU-690)
- ANSELL Sensation, Nitrile Exam Gloves, 2.4 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK (N731)
- ANSELL LIFESTAR EC, Nitrile Exam Gloves, 5.5 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (LSE-104)
- ANSELL N89, Nitrile Exam Gloves, 5.9 mil Palm Thickness, Nitrile, Powder-Free, XL, 50 PK (N894)
- ANSELL Evolution One, Latex Exam Gloves, 5.5 mil Palm Thickness, Latex, Powder-Free, XL, 100 PK (EV-2050-XL)
- ANSELL NeoPro, Neoprene Disposable Gloves, 5.1 mil Palm Thickness, Neoprene, Powder-Free, XL, 100 PK (NPG-888-XL)
- ANSELL HYDRASOFT, Nitrile Exam Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (TQ-601-M)
- Ansell Gloves & Hand Protection