Disposable Gloves, Neoprene, Powder-Free, 200 PK, Cream

  • Mfr # 73-300

  • Zoro # G8486125


product price: $425.99
/pk 200, $2.13/ea
Free Shipping & Returns

Key Features

ISO Class
ISO 5
Color
Cream
Palm Thickness
5.00 mil
Material
Neoprene
Length
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73-300
Zoro #
G8486125
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size- Alpha
L
Palm Thickness
5.00 mil
Length
11 1/2 in
Thickness
5 mil
Finger Thickness
5.00 mil
Cuff Thickness
5.00 mil
Glove Length
11 1/2 in
Glove Size and Cuff Length Style
9/Standard
Nominal Palm Thickness
6 mil
Size - Numeric
9
"Size - Numeric
9
Size- Numeric
Non-Sterile
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
ISO Class
ISO 5
Color
Cream
Material
Neoprene
Cuff
Rolled/Beaded
Application
Analytical Testing/Measurements, Filtration Processes, Liquid and Dry Product Preparation and Production, Liquid Spills and Clean-Up, Maintaining Equipment and Instruments, Packaging Operations, Product Handling - Chemical/Biological
Standards
Category III, AQL EN374 1.0, EN421, CE0493
Disposable Glove Type
Chemical-Resistant, Cleanroom
Series
TouchNTuff 73-300
Sterile/Non-Sterile
Non-Sterile
Special Features
Increased Sensitivity Due to The Polymer Thickness (0.13mm or 5 mil)
Glove Texture Location
Smooth
Metal Detectable
No
Resists
Chemical Splash
Ambidextrous/Hand-Specific
Ambidextrous
Disposable Glove Grade
Exam, Medical, Food
Lining
Unlined
Aloe Inner Surface
No
Features
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
Brand and Series
Ansell TouchNTuff 73-300
Glove Texture
Smooth
Acceptable Quality Level (AQL)
0.6
Double Gloving Method
Inner/Outer
Silicone-Free
Contains Silicone
Latex-Free
Latex-Free
Disposable Glove Features
Tested for Chemotherapy Drugs
ISO Cleanroom Class
ISO 5 (Class 100 )
Accelerator-Free
Accelerator-Free
Texture
Smooth
Glove Treatments
Powder-Free
Federal 209E Clean Room Class
100
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Sold As
200 Pairs
Cuff Style
Beaded
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Color Cream, Cuff Style Beaded, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Inner/Outer, Features Chemical-Resistant, Finger Thickness 5 mil, Latex-Free Latex-Free, Length 11 1/2 in, Material Neoprene, Medical Glove Type Not Applicable, Palm Thickness 5.91 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards Category III, AQL EN374 1.0, EN421, CE0493

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.