Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, Neoprene, Powder-Free, 200 PK, Cream

  • Mfr # 73-500

  • Zoro # G8485985


product price: $499.99
/pk 200, $2.50/ea
Free Shipping & Returns

Key Features

ISO Class
ISO 5
Color
Cream
Material
Neoprene
Palm Thickness
5.00 mil
Length
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73-500
Zoro #
G8485985
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size- Alpha
XS
Palm Thickness
5.00 mil
Length
11 1/2 in
Thickness
5 mil
Finger Thickness
5.00 mil
Cuff Thickness
5.00 mil
Glove Length
11 1/2 in
Nominal Palm Thickness
6 mil
Glove Size and Cuff Length Style
6/Standard
Size - Numeric
6
Size- Numeric
Sterile
"Size - Numeric
6
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
ISO Class
ISO 5
Color
Cream
Material
Neoprene
Cuff
Rolled/Beaded
Application
Analytical Testing/Measurements, Filtration Processes, Liquid and Dry Product Preparation and Production, Liquid Spills and Clean-Up, Maintaining Equipment and Instruments, Packaging Operations, Product Handling - Chemical/Biological, Vaccine/Injectable/Sterile Operations, Weighing and Dispensing
Standards
Category III, AQL EN374 1.0, EN421, CE0493
Disposable Glove Type
Chemical-Resistant, Cleanroom
Series
TouchNTuff 73-500
Sterile/Non-Sterile
Sterile
Disposable Glove Grade
Exam, Medical, Food
Lining
Unlined
Glove Texture Location
Smooth
Aloe Inner Surface
No
Metal Detectable
No
Special Features
Increased Sensitivity Due to The Polymer Thickness (0.13mm or 5 mil)
Ambidextrous/Hand-Specific
Hand-Specific
Resists
Chemical Splash
Features
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
Disposable Glove Features
Tested for Chemotherapy Drugs
Acceptable Quality Level (AQL)
0.6
Double Gloving Method
Inner/Outer
Latex-Free
Latex-Free
Silicone-Free
Contains Silicone
Glove Texture
Smooth
ISO Cleanroom Class
ISO 5 (Class 100 )
Brand and Series
Ansell TouchNTuff 73-500
Glove Treatments
Powder-Free
Federal 209E Clean Room Class
100
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Accelerator-Free
Accelerator-Free
Texture
Smooth
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Sold As
Box of 200
Cuff Style
Beaded
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Color Cream, Cuff Style Beaded, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Inner/Outer, Features Chemical-Resistant, Finger Thickness 5 mil, Latex-Free Latex-Free, Length 11 1/2 in, Material Neoprene, Medical Glove Type Not Applicable, Palm Thickness 5.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards Category III, AQL EN374 1.0, EN421, CE0493

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.