SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disposable Gloves, Neoprene, S, Green, PK100

ANSELL| Zoro #: G0068397| Mfr #: 25-201

$16.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Aloe Inner Surface: NoSterile/Non-Sterile: Non-SterileGlove Length: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0068397 Mfr #: 25-201
Aloe Inner Surface: NoSterile/Non-Sterile: Non-Sterile
Glove Length: 11"Cuff Thickness: 6.30 mil
Item: Disposable GlovesDisposable Glove Grade: Exam, Medical
Glove Texture Location: Fingers OnlyCuff: Beaded
Application: Pharmaceutical and Chemical Industries, Lab Work and Analyses For Resistance To AcidsIndustry Type: Healthcare
Powdered/Powder Free: Powder FreeColor: Green
Metal Detectable: NoColor Family: Greens
Disposable Glove Palm Thickness Range: 5.00 to 5.99 milPalm Thickness: 5.10 mil
Lining: UnlinedFinger Thickness: 6.30 mil
Resists: Punctures, Splash Chemical Protection, Acids, Caustics and AlcoholsLatex Content: Latex Free
Glove Size: SStandards: Category III: AQL EN374 1.5; 21 CFR 177.2600, ASTM D3578 Type II, Class I
Disposable Glove Material: NeopreneAmbidextrous/Hand-Specific: Ambidextrous
Country of Origin (subject to change): Indonesia

Description

NeoTouch® 25-201 is an easy-to-don Neoprene glove offering excellent chemical splash protection, and a reduced risk of Type 1 allergic reactions.   Designed with an extended cuff, it offers expanded protection over the wrist and forearm.  Textured fingertips help improve grip in wet and dry conditions.  

  • Excellent splash resistance to most acids and alcohols
  • Exceptional grip in wet and dry environments
  • Neoprene formulation reduces skin irritation and risk of Type 1  allergic reactions
  • Polyurethane innercoating for easy donning
  • Extended cuff for expanded protection over the wrist and forearm

Reviews