Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ansell Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue 92-134

Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (Discontinued)

  • Mfr # 92-134
  • Zoro # G3207317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92-134
Zoro #
G3207317
UPC #
20076490618234
Country of Origin
Multiple

Dimensions

Size
M ( 8 )
Palm Thickness
2.8 mil
Length
9 1/2 in
Cuff Length
9.5
Nominal Palm Thickness
3 mil
Finger Thickness
4.3 mil
Glove Size
M
Size- Alpha
M
Size - Numeric
8

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose
Standards
ASTM D6319, FDA21 CFR 177-2600, ISO 13485, ISO 9001, US QSR/FDA 510(k) Medical Examination Grade
Sterile/Non-Sterile
Non-Sterile
Glove Materials
Nitrile
Double Gloving Method
Inner
Medical Glove Type
Exam
Color Family
Blue
Glove Texture
Grain
ISO Cleanroom Class
Not Rated
Acceptable Quality Level (AQL)
1.5
Silicone-Free
No
Glove Texture Location
Palm and Fingers
Anti-Static
No
Texture
Grain
Tested for Chemotherapy Drugs
No
Glove Treatments
Powder-Free
Texture Location
Fingertips

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Double Gloving Method Inner, Finger Thickness 4.3 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D6319, FDA21 CFR 177-2600, ISO 13485, ISO 9001, US QSR/FDA 510(k) Medical Examination Grade, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.