Shop All Disposable Gloves
Ansell
Mega Texture, Nitrile Disposable Gloves, 7.9 mil Palm Thickness, Nitrile, Powder-Free, 2XL ( 11 )
Mfr # 93283
Zoro # G207481531
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 7.9 mil
- Length 11 4/5 in
- Latex-Free Yes
Product Information
- Brand Ansell
- MFR # 93283
- Zoro # G207481531
- UPC # 20076490093659
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | 2XL ( 11 ) |
Length | 11 4/5 in |
Size - Numeric | 11 |
Size- Alpha | 2XL |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Blue, Cuff Thickness 4.7 mil, Double Gloving Method Outer, Features Extended Cuff, Finger Thickness 9.4 mil, Latex-Free Yes, Length 11 3/4 in, Material Nitrile, Palm Thickness 7.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6319, EC 2023/2006, EN ISO 21420:2020, EN ISO 374-1-2016 Type B, EN ISO 374-5, FDA21 CFR 177-2600-US Food Contact Approved, ISO 13485, ISO 18889, ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Earplugs, 50 PK (6050350)
- CONDOR Bib Apron, Yellow, 45 In. L (1N872)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- OCCUNOMIX Belt Guard, PK12, Black, 12 PK (562)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 7.9 mil Palm Thickness, Nitrile, Powder-Free, S ( 7 ) (93283)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 7.9 mil Palm Thickness, Nitrile, Powder-Free, M ( 8 ) (93283)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 7.9 mil Palm Thickness, Nitrile, Powder-Free, L ( 9 ) (93283)
- ANSELL TouchNTuff 69-318, Latex Exam Gloves, 4.7 mil Palm Thickness, Latex, Powder-Free, S, 100 PK (69-318)
- ANSELL MidKnight, Nitrile Disposable Gloves, 4.7 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (MK-296)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, XS, 100 PK (92-134)
- ANSELL Ultraform, Nitrile Exam Gloves, 2.4 mil Palm Thickness, Nitrile, Powder-Free, S, 300 PK (UF-524-S)
- Ansell Gloves & Hand Protection