Ansell

Mega Texture, Nitrile Disposable Gloves, 7.9 mil Palm Thickness, Nitrile, Powder-Free, S ( 7 )


product price: $13.79
/pk 50, $0.28/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Material Nitrile
  • Palm Thickness 7.9 mil
  • Length 11 4/5 in
  • Latex-Free Yes
See all product information

Product Information

Dimensions

Size S ( 7 )
Length 11 4/5 in
Size - Numeric 7
Size- Alpha S

Details

Item Nitrile Disposable Gloves
Color Blue
Material Nitrile
Palm Thickness 7.9 mil
Latex-Free Yes
Powdered/Powder-Free Powder-Free
Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose
Standards ASTM D 6319, EC 2023/2006, EN ISO 21420:2020, EN ISO 374-1-2016 Type B, EN ISO 374-5, FDA21 CFR 177-2600-US Food Contact Approved, ISO 13485, ISO 18889, ISO 9001
Series Mega Texture
Sterile/Non-Sterile Non-Sterile
Accelerator-Free Yes
Features Extended Cuff
Texture Diamond Texture
Tested for Fentanyl Protection No
Double Gloving Method Outer
Cuff Thickness 4.7 mil
Acceptable Quality Level (AQL) 1.5
Silicone-Free No
Finger Thickness 9.4 mil
Anti-Static Yes
EN ISO 374-5 Microorganism Protection Type Virus
Tested for Chemotherapy Drugs No
Moisturizing Liner Type No
Glove Treatments Powder-Free

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Blue, Cuff Thickness 4.7 mil, Double Gloving Method Outer, Features Extended Cuff, Finger Thickness 9.4 mil, Latex-Free Yes, Length 11 3/4 in, Material Nitrile, Palm Thickness 7.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6319, EC 2023/2006, EN ISO 21420:2020, EN ISO 374-1-2016 Type B, EN ISO 374-5, FDA21 CFR 177-2600-US Food Contact Approved, ISO 13485, ISO 18889, ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.