Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, Nitrile, Powder-Free, L, 1000 PK, Black

  • Mfr # 93732090

  • Zoro # G713085407


product price: $206.99
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Finger Thickness
3.9 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93732090
Zoro #
G713085407
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
L
Finger Thickness
3.9 mil
Cuff Thickness
0.06 / 2.4

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Texture
Textured Fingers
Texture Location
Fingertips
Cuff Style
Beaded

Description

3.9 mil fingertip thickness Textured fingertips Standard-length beaded cuff Ambidextrous 9?-inch length Large size is for those whose palm circumference is between 8-1/2 and 9 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.