
Disposable Gloves, Nitrile, Powder-Free, S, 100 PK, Black
Mfr # 93732070
Zoro # G013085312
product price: $19.59
/pk 100, $0.20/eaKey Features
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Standards
Std_EN 420:2003 + A1:2009, Std_EN ISO 374-5:2016, Std_EN ISO 374-1:2016 (Chemical)
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93732070
Zoro #
G013085312
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
S
Cuff Thickness
0.06 / 2.4
Finger Thickness
3.9 mil
Size - Numeric
6.5-7.0
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Standards
Std_EN 420:2003 + A1:2009, Std_EN ISO 374-5:2016, Std_EN ISO 374-1:2016 (Chemical)
Sterile/Non-Sterile
Non-Sterile
Texture
Textured Fingers
Texture Location
Fingertips
Cuff Style
Beaded
Description
3.9 mil fingertip thickness Textured fingertips Standard-length beaded cuff Ambidextrous 9-2/3-inch length Not tested for chemo Small size is for those whose palm circumference is between 6-1/2 and 7 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.