Shop All Disposable Gloves
Ansell
TouchNTuff 93-300, Nitrile Disposable Gloves, 5.1 mil Palm Thickness, Nitrile, Powder-Free, L
Mfr # 93-300
Zoro # G8506741
original price:
$354.99
5% off
new price: $336.99
/pk 1000, $0.34/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nitrile
- Palm Thickness 5.1 mil
- Length 12 in
- Latex-Free Yes
Product Information
- Brand Ansell
- MFR # 93-300
- Zoro # G8506741
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Length | 12 in |
Glove Size and Cuff Length Style | L/Standard |
Size- Alpha | L |
Size - Numeric | 9 |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Green, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Inner/Outer, Features Extended Cuff, Finger Thickness 5 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards Category III, AQL EN374 1.5, EN421, ASTM D3577 Type II, ISO Class 5 or Higher Clean Room Environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Class 2, Black, Sz 12, PR (CLASS 2 B 16)
- HONEYWELL UVEX Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch (S2975)
- NMC Empty Label, Pk25 (DL168AP)
- VNM SIGNMAKER Label Tape, Blue, Labels/Roll: Continuous (VNMBL-31028)
- ANSELL TouchNTuff 93-300, Nitrile Disposable Gloves, 5.1 mil Palm Thickness, Nitrile, Powder-Free, M (93-300)
- ANSELL Supreno, Nitrile Exam Gloves, 5.5 mil Palm Thickness, Nitrile, Powder-Free, S, 50 PK (SEC-375-S)
- ANSELL Comfort Grip, Latex Disposable Gloves, 5.1 mil Palm Thickness, Latex, Powder-Free, L, 100 PK (CFG-900-L)
- ANSELL Sensation, Nitrile Exam Gloves, 2.4 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK (N731)
- ANSELL SafeGrip, Latex Exam Gloves, Greater than 10.00 mil Palm Thickness, Latex, Powder-Free, M, 50 PK (SG-375-M)
- ANSELL LIFESTAR EC, Nitrile Exam Gloves, 5.5 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK (LSE-104)
- ANSELL MidKnight, Nitrile Disposable Gloves, 4.7 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (MK-296)
- Ansell Disposable Gloves