Shop All Disposable Gloves
Ansell
Supreno SE Nitrile Disposable Gloves, 4.3 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK
Mfr # SU-690
Zoro # G105658264
product price: $15.49
/pk 100, $0.15/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Violet Blue
- Material Nitrile
- Palm Thickness 4.3 mil
- Length 9 1/2 in
Product Information
- Brand Ansell
- MFR # SU-690
- Zoro # G105658264
- UPC # 769799690051
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9 1/2 in |
Size - Numeric | 10 |
Size- Alpha | XL |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.65, Anti-Static Yes, Color Violet Blue, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Double Gloving Method Outer, Finger Thickness 7.1 mil, Latex-Free Yes, Length 245 mm, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D6319, EN 1149-1/2/3, EN 420:2003 + A1:2009, FDA21 CFR 177-2600, US QSR/FDA 510(k)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 9" W, 12" H (480X21)
- JUSTRITE Cabinet Rolling Cart, Steel, 43-1/4 In. W (84001)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (09-K1250/S)
- QUICK DAM Portable Flood Dam, Polymer, 10 ft. L, PK12 (WUB210-12)
- ANSELL Supreno SE Nitrile Disposable Gloves, 4.3 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK (SU-690)
- ANSELL Supreno SE Nitrile Disposable Gloves, 4.3 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (SU-690)
- ANSELL Supreno SE Nitrile Disposable Gloves, 4.3 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (SU-690)
- ANSELL Diamond Grip Plus, Latex Exam Gloves, 5.1 mil Palm Thickness, Latex, Powder-Free, S, 100 PK (DGP-350-S)
- ANSELL NeoPro, Neoprene Disposable Gloves, 5.1 mil Palm Thickness, Neoprene, Powder-Free, L, 100 PK (NPG-888-L)
- ANSELL UltraSense, Nitrile Exam Gloves, 3.1 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (US-220-M)
- GENERAL ELECTRIC Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, XL (GG610XL)
- Ansell Gloves & Hand Protection