Ansell

V28, Vinyl Disposable Gloves, 2.8 mil Palm Thickness, Vinyl, Powder-Free, S ( 7 ), 100 PK


product price: $5.99
/pk 100, $0.06/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Clear
  • Material Vinyl
  • Palm Thickness 2.8 mil
  • Length 9 1/2 in
  • Latex-Free Yes
See all product information

Product Information

Dimensions

Size S ( 7 )
Length 9 1/2 in
Size- Alpha S
Size - Numeric 7

Details

Item Vinyl Disposable Gloves
Color Clear
Material Vinyl
Palm Thickness 2.8 mil
Latex-Free Yes
Powdered/Powder-Free Powder-Free
Disposable Glove Type General Purpose
Standards ASTM D3767/EN 420, ASTM D412, ASTM D573, ASTM D5151, EN 455-1, ISO 9001:2008
Series V28
Sterile/Non-Sterile Non-Sterile
Finger Thickness 5.1 mil
Tested for Chemotherapy Drugs No
Cuff Beaded
Silicone-Free No
Glove Treatments Powder-Free
Tested for Fentanyl Protection No
Accelerator-Free No
Acceptable Quality Level (AQL) 4
Texture Smooth Texture
Anti-Static No

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Clear, Cuff Style Beaded, Disposable Glove Type General Purpose, Finger Thickness 5.1 mil, Latex-Free Yes, Length 9 1/2 in, Material Vinyl, Palm Thickness 2.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D3767/EN 420, ASTM D412, ASTM D573, ASTM D5151, EN 455-1, ISO 9001:2008, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, Glove Treatments Powder-Free, Series Microflex V28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.