Disposable Lab Coat, Non-Woven Polyethylene Laminate, Zipper Closure, White, XL, 30 PK
Mfr # 68-2000
Zoro # G1721778
product price: $228.99
/pk 30, $7.63/ea
Free Shipping & Returns
Key Features
Color
White
Material
Non-Woven Polyethylene Laminate
Closure Type
Zipper
Number of Pockets
2
Seam Style
Bound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68-2000
Zoro #
G1721778
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Named Size
XL
Length
41 47/64 in
Size
XL
Fits Chest Size
55-1/8 in
Chest Size - Minimum
108 in
Chest Size - Maximum
116 in
Height - Maximum
188 in
Height - Minimum
182 in
Details
Item
Disposable Lab Coat
Color
White
Material
Non-Woven Polyethylene Laminate
Closure Type
Zipper
Number of Pockets
2
Seam Style
Bound
Fabric Weight
1.86 oz/sq yd
Cuff Style
Open
Standards
ASTM F1671, CE, EN 14126), EN ISO 13688:2013, Type PB [6]-B
Pattern
Solid
Attached Hood
No
Wrist Closure
Open
Packaging
Individually Packaged
Pocket Location
Left Chest
Product Type
Lab Coat
Material Weight
1.86 oz/sq yd
Description
Disposable Lab Coat, Attached Hood No, Chest Size - Maximum 116 in, Chest Size - Minimum 108 in, Closure Type Zipper, Color White, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 188 in, Height - Minimum 182 in, Material Non-Woven Polyethylene Laminate, Material Weight 63 g/sq m, Named Size XL, Number of Pockets 2, Packaging Individually Packaged, Pattern Solid, Pocket Location Left Chest, Product Type Lab Coat, Seam Style Bound, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.