Zoro Homepage

Disposable Pants, Polyethylene, 63 g/sq m, Bound, Elastic Ankle, Light Duty, White, Size 4XL

  • Mfr # W20B301

  • Zoro # G203753397


product price: $285.99
/pk 50, $5.72/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Waist Closure
Elastic
Seam Style
Bound
Number of Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W20B301
Zoro #
G203753397
UPC #
20076490065205
Country of Origin
Sri Lanka

Dimensions

Size
4XL
Maximum Waist Size
51 in
Maximum Height
81 in
Minimum Height
78 7/10 in
Minimum Waist Size
48 in
Height - Minimum
78 11/16 in
Height - Maximum
81 in
Named Size
4XL
Waist Size - Minimum
48 in
Waist Size - Maximum
51 in

Details

Item
Disposable Pants
Color
White
Material
Polyethylene
Waist Closure
Elastic
Seam Style
Bound
Number of Pockets
0
Hazard Protection Type
Hazardous Light Chemical Splash, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Ankle Closure
Elastic
Material Weight
63 g/sq m
Material Performance
Light Duty
High-Visibility
No
Garment Style
Pants
Standards
CE Category III (Type PB 6-B), EN 14126
Brand and Series
AlphaTec 2000
Anti-Static
No
Series
AlphaTec
Sterile/Non-Sterile
Non-Sterile
Liquid Tight
Yes
Inseam
Not Available
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Spray
Federal 209E Cleanroom Class
Not Rated
Specialized Hazard Type
Bloodborne Pathogens

Description

Disposable Pants, Ankle Closure Elastic, Anti-Static No, Color White, Federal 209E Cleanroom Class Not Rated, Hazard Type Hazardous Liquids, Height - Maximum 81 in, Height - Minimum 78 11/16 in, High-Visibility No, Inseam Not Available, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Spray, Liquid Tight Yes, Material Polyethylene, Material Weight 63 g/sq m, Named Size 4XL, Number of Pockets 0, Seam Style Bound, Series AlphaTec, Specialized Hazard Type Bloodborne Pathogens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.