Shop ANSELL
See all product information
Create Account
E-Grip, Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, XL, 100 PK, Beige
- Mfr # L974
- Zoro # G3856291
product price:Â
$
11.59
/pk of 100, $0.12/ea
Key Features
Size
XL
Color
Beige
Material
Latex
Palm Thickness
5.1 mil
Cuff
Beaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L974
- Zoro #
- G3856291
- UPC #
- 683438129743
- Country of Origin
- Malaysia
Dimensions
- Size
- XL
- Palm Thickness
- 5.1 mil
- Finger Thickness
- 6.30 mil
- Glove Length
- 9 1/2 in
- Glove Size
- XL
- Disposable Glove Palm Thickness
- 5.00 to 5.99 mil
- Cuff Thickness
- 3.90 mil
- Length
- 9 1/2 in
- Size- Alpha
- XL
- Fits Chest Size
- Ambidextrous
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Style Beaded, Cuff Thickness 3.9 mil, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Finger Thickness 6.3 mil, Latex-Free Contains Latex, Length 9 1/2 in, Material Natural Rubber Latex, Medical Glove Type Exam, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards 510K, ISO 9002 Certified QMS, Sterile/Non-Sterile Non-Sterile, Texture Grain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.