Shop ANSELL

Electrical-Insulating Gloves, 500V AC, 750V DC, Rubber, 11" Length, Yellow, Size 12

  • Mfr # CLASS 00 Y 11

  • Zoro # G5258784


product price:  $81.29
/pr

Key Features

Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
750V DC
Length
11"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CLASS 00 Y 11
Zoro #
G5258784
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
12
Length
11"
Glove Length
11 in
Size - Numeric
12

Details

Item
Electrical-Insulating Gloves
Color
Yellow
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
750V DC
Voltage Class
Class 00
Glove Hand Style
Left and Right
Standards
ASTM, CSA, EN, NFPA, OSHA
Includes
Pair of Electrical Insulating Gloves
Class
00
AC Test Voltage
2500
AC Max. Use Voltage
500
Proof Test Voltage (AC)
2,500V AC
Series
Marigold
Cuff-End Color
Yellow
Proof Test Voltage (DC)
10,000V DC
Brand and Series
ActivArmr(R)
Max. Use Voltage
500V AC/750V DC
Electrical Insulating Type
Type I

Description

Electrical-Insulating Gloves, Standards ASTM, CSA, EN, NFPA, OSHA, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2,500V AC, Proof Test Voltage (DC) 10,000V DC, Series Marigold

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.