Electrical-Insulating Gloves, 1,000V AC, 1,500V DC, Natural Rubber Latex, 14 in Length, Size 8 1/2

  • Mfr # RIG014YBSC

  • Zoro # G705403059


product price:  $88.15
/pr
Free Shipping & Returns

Key Features

Color
Black, Yellow
Cuff Style
Straight
Glove Materials
Natural Rubber Latex
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RIG014YBSC
Zoro #
G705403059
UPC #
10076490110182
Country of Origin
Malaysia

Dimensions

Glove Size
8 1/2
Length
14 in
Glove Length
14 in
Size - Numeric
8 1/2

Details

Item
Electrical-Insulating Gloves
Color
Black, Yellow
Cuff Style
Straight
Glove Materials
Natural Rubber Latex
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
Voltage Class
Class 0
Glove Hand Style
Left and Right
Standards
CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, EN 61482-1-2, ISO 14001 Certified, NFPA, OSHA Standards, REACH Compliant
Max. Use Voltage
1000V AC/1500V DC
Proof Test Voltage (AC)
5,000V AC
Proof Test Voltage (DC)
20,000V DC
Electrical Insulating Type
Type I
Cuff-End Color
Black
Brand and Series
Ansell ACTIVARMR
Latex-Free
Contains Latex

Description

Electrical-Insulating Gloves, Standards CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, EN 61482-1-2, ISO 14001 Certified, NFPA, OSHA Standards, REACH Compliant, Brand and Series Ansell ACTIVARMR, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Natural Rubber Latex, Glove Size 8 1/2, Max. Use Voltage 1000V AC/1500V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.