Electrical-Insulating Gloves, 1,000V AC, 1,500V DC, Natural Rubber Latex, Black, Size 9

  • Mfr # R014BUL

  • Zoro # G516119019


product price:  $90.25
/pr
Free Shipping & Returns

Key Features

Color
Black
Glove Size
9
Cuff Style
Straight
Glove Materials
Natural Rubber Latex
Max. Use Voltage (AC)
1,000V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R014BUL
Zoro #
G516119019
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
9
Glove Length
14 in
Size - Numeric
9

Details

Item
Electrical-Insulating Gloves
Color
Black
Cuff Style
Straight
Glove Materials
Natural Rubber Latex
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
Voltage Class
Class 0
Glove Hand Style
Left and Right
Standards
Arc Rating of APC 1, ASTM D120, ASTM F2675:2021 ATPV: 9,4 cal/cm2, Category Ill PPE Category ELECTRICAL, CE, EN 60903:2003, EN ISO 21420:2020, EN388, REACH Compliant
Includes
Pair of Electrical Insulating Gloves
Electrical Insulating Glove Color
Black
Features
High Dexterity
Brand and Series
Ansell
Max. Use Voltage
1000V AC/1500V DC
Electrical Insulating Type
Type II
Latex-Free
Contains Latex

Description

Electrical-Insulating Gloves, Standards Arc Rating of APC 1, ASTM D120, ASTM F2675:2021 ATPV: 9,4 cal/cm2, Category Ill PPE Category ELECTRICAL, CE, EN 60903:2003, EN ISO 21420:2020, EN388, REACH Compliant, Brand and Series Ansell, Cuff Style Straight, Electrical Insulating Glove Color Black, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Natural Rubber Latex, Glove Size 9, Max. Use Voltage 1000V AC/1500V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.