Electrical-Insulating Gloves, 1,000V AC, 1,500V DC, Rubber, 11" Length, Yellow, Size 8

  • Mfr # CLASS 0 Y 11

  • Zoro # G5258617


product price: $86.25
/pr
Free Shipping & Returns

Key Features

Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
Length
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLASS 0 Y 11
Zoro #
G5258617
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
8
Length
11"
Glove Length
11 in
Size - Numeric
8

Details

Item
Electrical-Insulating Gloves
Color
Yellow
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
Voltage Class
Class 0
Glove Hand Style
Left and Right
Standards
ASTM, CSA, EN, NFPA, OSHA
Includes
Pair of Electrical Insulating Gloves
Class
0
AC Test Voltage
5000
AC Max. Use Voltage
1000
Brand and Series
ActivArmr(R)
Electrical Insulating Type
Type I
Max. Use Voltage
1000V AC/1500V DC
Series
Marigold
Proof Test Voltage (DC)
20,000V DC
Cuff-End Color
Yellow
Proof Test Voltage (AC)
5,000V AC

Description

Electrical-Insulating Gloves, Standards ASTM, CSA, EN, NFPA, OSHA, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Proof Test Voltage (AC) 5,000V AC, Proof Test Voltage (DC) 20,000V DC, Series Marigold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.