Electrical-Insulating Gloves, 1,000V AC, 1,500V DC, Rubber, 14" Length, Red, Size 12

  • Mfr # CLASS 0 R 14

  • Zoro # G7113115


product price: $81.85
/pr
Free Shipping & Returns

Key Features

Color
Red
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLASS 0 R 14
Zoro #
G7113115
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
12
Length
14"
Glove Length
14 in
Size - Numeric
12

Details

Item
Electrical-Insulating Gloves
Color
Red
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
Voltage Class
Class 0
Glove Hand Style
Left and Right
Standards
ASTM, CSA, EN, NFPA, OSHA
Includes
Pair of Electrical Insulating Gloves
AC Test Voltage
5000
Class
0
AC Max. Use Voltage
1500
Electrical Insulating Type
Type I
Cuff-End Color
Red
Proof Test Voltage (AC)
5,000V AC
Brand and Series
ActivArmr(R) Electrical Insulating Gloves Class 0 - RIG014R
Max. Use Voltage
1000V AC/1500V DC
Proof Test Voltage (DC)
20,000V DC
Series
Marigold

Description

Electrical-Insulating Gloves, Standards ASTM, CSA, EN, NFPA, OSHA, Brand and Series ActivArmr(R) Electrical Insulating Gloves Class 0 - RIG014R, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Proof Test Voltage (AC) 5,000V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.