Electrical-Insulating Gloves, 17,000V AC, 25,500V DC, Natural Rubber Latex, 18 in Length

  • Mfr # RIG218YBCC

  • Zoro # G905612176


product price:  $190.99
/pr
Free Shipping & Returns

Key Features

Color
Black, Yellow
Cuff Style
Contour
Glove Materials
Natural Rubber Latex
Max. Use Voltage (AC)
17,000V AC
Max. Use Voltage (DC)
25,500V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RIG218YBCC
Zoro #
G905612176
UPC #
10076490112636
Country of Origin
Malaysia

Dimensions

Glove Size
10 1/2
Length
18 in
Glove Length
18 in
Size - Numeric
10 1/2

Details

Item
Electrical-Insulating Gloves
Color
Black, Yellow
Cuff Style
Contour
Glove Materials
Natural Rubber Latex
Max. Use Voltage (AC)
17,000V AC
Max. Use Voltage (DC)
25,500V DC
Voltage Class
Class 2
Glove Hand Style
Left and Right
Standards
CE, CSA Certified, EN 61482-12, ISO 14001, NFPA, OSHA Standards, REACH Compliant
Proof Test Voltage (DC)
50,000V DC
Cuff-End Color
Yellow
Electrical Insulating Type
Type I
Proof Test Voltage (AC)
20,000V AC
Brand and Series
Ansell ACTIVARMR
Max. Use Voltage
17000V AC/25500V DC
Latex-Free
Contains Latex

Description

Electrical-Insulating Gloves, Standards CE, CSA Certified, EN 61482-12, ISO 14001, NFPA, OSHA Standards, REACH Compliant, Brand and Series Ansell ACTIVARMR, Cuff Style Contour, Cuff-End Color Yellow, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Natural Rubber Latex, Glove Size 10 1/2, Max. Use Voltage 17000V AC/25500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.