Shop ANSELL
See all product information
Create Account
Electrical-Insulating Gloves, 26,500V AC, 39,750V DC, Natural Rubber Latex, 18 in Length, Size 9 1/2
- Mfr # RIG318YBCC
- Zoro # G405612201
product price:Â
$
417.99
/pr
Free Shipping & Returns
Key Features
Color
Black, Yellow
Cuff Style
Contour
Glove Materials
Natural Rubber Latex
Max. Use Voltage (AC)
26,500V AC
Max. Use Voltage (DC)
39,750V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RIG318YBCC
- Zoro #
- G405612201
- UPC #
- 10076490112797
- Country of Origin
- Malaysia
- Item
- Electrical-Insulating Gloves
- Color
- Black, Yellow
- Cuff Style
- Contour
- Glove Materials
- Natural Rubber Latex
- Max. Use Voltage (AC)
- 26,500V AC
- Max. Use Voltage (DC)
- 39,750V DC
- Voltage Class
- Class 3
- Glove Hand Style
- Left and Right
- Standards
- CE Certified Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903, EN 60903:2003, NFPA, OSHA Standards, REACH Compliant
- Proof Test Voltage (DC)
- 60,000V DC
- Electrical Insulating Type
- Type I
- Max. Use Voltage
- 26500V AC/39750V DC
- Cuff-End Color
- Yellow
- Proof Test Voltage (AC)
- 30,000V AC
- Brand and Series
- Ansell ACTIVARMR
- Latex-Free
- Contains Latex
- Wire Color
- Black, Yellow
Dimensions
- Glove Size
- 9 1/2
- Length
- 18 in
- Glove Length
- 18 in
- Size - Numeric
- 9 1/2
Description
Electrical-Insulating Gloves, Standards CE Certified Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903, EN 60903:2003, NFPA, OSHA Standards, REACH Compliant, Brand and Series Ansell ACTIVARMR, Cuff Style Contour, Cuff-End Color Yellow, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Natural Rubber Latex, Glove Size 9 1/2, Max. Use Voltage 26500V AC/39750V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.