Electrical-Insulating Gloves, 26,500V AC, 39,750V DC, Rubber, 16" Length, Black, Size 12

  • Mfr # CLASS 3 B 16

  • Zoro # G8041218


product price: $345.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
26,500V AC
Max. Use Voltage (DC)
39,750V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLASS 3 B 16
Zoro #
G8041218
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
12
Length
16"
Glove Length
16 in
Size - Numeric
12

Details

Item
Electrical-Insulating Gloves
Color
Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
26,500V AC
Max. Use Voltage (DC)
39,750V DC
Voltage Class
Class 3
Glove Hand Style
Left and Right
Standards
ASTM D120
Includes
Pair of Electrical Insulating Gloves
AC Max. Use Voltage
39750
Class
3
AC Test Voltage
30000
Brand and Series
ActivArmr(R) Electrical Protection Class 3 - RIG316B
Proof Test Voltage (DC)
60,000V DC
Proof Test Voltage (AC)
30,000V AC
Electrical Insulating Type
Type I
Cuff-End Color
Black
Series
Marigold
Max. Use Voltage
26500V AC/39750V DC

Description

Electrical-Insulating Gloves, Standards ASTM D120, Brand and Series ActivArmr(R) Electrical Protection Class 3 - RIG316B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 26500V AC/39750V DC, Max. Use Voltage (AC) 26,500V AC, Max. Use Voltage (DC) 39,750V DC, Proof Test Voltage (AC) 30,000V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.