Electrical-Insulating Gloves, 36,000V AC, 54,000V DC, Natural Rubber Latex, 18 in Length, Size 10

  • Mfr # RIG418YBCC

  • Zoro # G305612219


product price:  $531.99
/pr
Free Shipping & Returns

Key Features

Color
Black, Yellow
Cuff Style
Contour
Glove Materials
Natural Rubber Latex
Max. Use Voltage (AC)
36,000V AC
Max. Use Voltage (DC)
54,000V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RIG418YBCC
Zoro #
G305612219
UPC #
10076490112940
Country of Origin
Malaysia

Dimensions

Glove Size
10
Length
18 in
Glove Length
18 in
Size - Numeric
10

Details

Item
Electrical-Insulating Gloves
Color
Black, Yellow
Cuff Style
Contour
Glove Materials
Natural Rubber Latex
Max. Use Voltage (AC)
36,000V AC
Max. Use Voltage (DC)
54,000V DC
Voltage Class
Class 4
Glove Hand Style
Left and Right
Standards
ASTM F2675:2021 Standards, CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, IEC 614821-2:2014, NFPA, OSHA Standards, REACH Compliant
Max. Use Voltage
36000V AC/54000V DC
Electrical Insulating Type
Type I
Brand and Series
Ansell ACTIVARMR
Proof Test Voltage (AC)
40,000V AC
Proof Test Voltage (DC)
70,000V DC
Cuff-End Color
Yellow
Latex-Free
Contains Latex

Description

Electrical-Insulating Gloves, Standards ASTM F2675:2021 Standards, CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, IEC 614821-2:2014, NFPA, OSHA Standards, REACH Compliant, Brand and Series Ansell ACTIVARMR, Cuff Style Contour, Cuff-End Color Yellow, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Natural Rubber Latex, Glove Size 10, Max. Use Voltage 36000V AC/54000V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.