Electrical-Insulating Gloves, 7,500V AC, 11,250V DC, Natural Rubber Latex, 14 in Length, Size 10 1/2

  • Mfr # RIG114YBSC

  • Zoro # G905403057


product price:  $148.99
/pr
Free Shipping & Returns

Key Features

Color
Black, Yellow
Cuff Style
Straight
Glove Materials
Natural Rubber Latex
Max. Use Voltage (AC)
7,500V AC
Max. Use Voltage (DC)
11,250V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RIG114YBSC
Zoro #
G905403057
UPC #
10076490110304
Country of Origin
Malaysia

Dimensions

Glove Size
10 1/2
Length
14 in
Glove Length
14 in
Size - Numeric
10 1/2

Details

Item
Electrical-Insulating Gloves
Color
Black, Yellow
Cuff Style
Straight
Glove Materials
Natural Rubber Latex
Max. Use Voltage (AC)
7,500V AC
Max. Use Voltage (DC)
11,250V DC
Voltage Class
Class 1
Glove Hand Style
Left and Right
Standards
ASTM F2675:2021 Standards, CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, IEC 614821-2:2014, NFPA, OSHA Standards, REACH Compliant
Electrical Insulating Type
Type I
Proof Test Voltage (AC)
10,000V AC
Proof Test Voltage (DC)
40,000V DC
Brand and Series
Ansell ACTIVARMR
Max. Use Voltage
7500V AC/11250V DC
Cuff-End Color
Yellow
Latex-Free
Contains Latex

Description

Electrical-Insulating Gloves, Standards ASTM F2675:2021 Standards, CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, IEC 614821-2:2014, NFPA, OSHA Standards, REACH Compliant, Brand and Series Ansell ACTIVARMR, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Natural Rubber Latex, Glove Size 10 1/2, Max. Use Voltage 7500V AC/11250V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.