Element, Disposable Gloves, 3.2 mil Palm, Nitrile, Powder-Free, XL, 230 PK, Blue

  • Mfr # 62874

  • Zoro # G808257818


product price:  $33.89
/pk 230, $0.15/ea

Key Features

Material
Nitrile
Palm Thickness
3.2 mil
Color
Blue
Disposable Glove Type
Cleanroom
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62874
Zoro #
G808257818
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
3.2 mil
Cuff Thickness
3.2 mil
Finger Thickness
3.2 mil
Length
9 in
Size- Alpha
XL

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Cleanroom
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Element
Sterile/Non-Sterile
Non-Sterile
Standards
ASTM D 5151
Features
Textured Fingertips; Beaded Cuff
Glove Treatments
Powder-Free
Acceptable Quality Level (AQL)
1
Cuff Style
Beaded
Medical Glove Type
Exam
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Silicone-Free
Silicone-Free
Texture
Grain
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1, Color Blue, Cuff Style Beaded, Cuff Thickness 3.2 mil, Disposable Glove Type Cleanroom, Features Ambidextrous, Finger Thickness 3.2 mil, Latex-Free Latex-Free, Length 9 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.2 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ASTM D 5151, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, EN ISO 374 Chemicals Tested Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.