This item is Discontinued.
This item is Discontinued.
Encapsulated Suit, L, Orange (Discontinued)
Mfr #
68-5000 APOLLO
Zoro #
G1205125
UPC # 076490068530
Country of Origin China
Category Disposable Suits & Coveralls
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
68-5000 APOLLO
Zoro #
G1205125
UPC #
076490068530
Country of Origin
China
Dimensions
Lens Width
21 15/32 in
Lens Height
20 43/64 in
Fits Chest Size
42-33/64 in to 45-21/32 in
Disposable Clothing Size
L
Thickness
0.35 mm
Minimum Height
65 in
Maximum Height
70 in
Height - Minimum
65 in
Height - Maximum
70 in
Named Size
L
Description
Encapsulated Suit, Anti-Static Yes, Attached Glove Material Aramid, Butyl Rubber, Viton, Attached Glove Style Inner, Closure Features Two-Way Zipper, Closure Type Zipper, Color Orange, Entry Location Side, EPA Protection Level B, Face Shield Style Standard, Foot Type Attached Sock, Height - Maximum 70 in, Height - Minimum 65 in, High-Visibility Yes, Includes Gloves Yes, Includes Outer Boot Flaps Yes, Includes Socks Yes, Includes Thumb Loops No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.