Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66-804
Zoro #
G0096641
UPC #
-
Country of Origin
Lithuania
Dimensions
Size
L
Fits Chest Size
37-51/64" to 40-61/64"
Disposable Clothing Size
L
Fits Waist Size
36"
Details
Item
Encapsulated Suit
Color
Yellow
Material
Outer - Chloroprene Rubber Coated on Polyamide Fabric. Inner - Chloroprene Rubber with a Polymer Laminate Barrier
Seam Style
Welded
Closure Type
Storm Flap, Zipper
Standards
EN 14605 (Type 3 liquid tight)
Fabric Weight
19 oz.
Inseam
33-1/2"
Series
Trellchem
Lens Material
PVC
Entry
Rear
Cuff Styles
Bayonett Ring System
Glove Material
Chloroprene/Kevlar(R)
Lens Color
Clear
Chemical Resistant Glove Material
Polyamide
Level
A
Ankle Style
Elastic with Attached Boots
Disposable Clothing Primary Material
Polyamide
Lens Coating
Uncoated
Sock Material
Chloroprene Rubber, Combined with Kevlar(R) Outer Glove
Description
Encapsulated Suit, Closure Type Storm Flap, Zipper, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.