Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Encapsulated Suit, Level B, Size 4XL

  • Mfr # 68-5000 APOLLO

  • Zoro # G1205082


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Polyethylene Laminate
Seam Style
Taped, Welded
Closure Type
Two-Way Zipper
Cuff Style
Attached Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-5000 APOLLO
Zoro #
G1205082
UPC #
076490068578
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
55-7/64 in to 58-17/64 in
Lens Width
21 15/32 in
Thickness
0.35 mm
Maximum Height
68 in
Minimum Height
60 in
Window Height
20 43/64 in

Details

Item
Encapsulated Suit
Color
Orange
Material
Polyethylene Laminate
Seam Style
Taped, Welded
Closure Type
Two-Way Zipper
Cuff Style
Attached Gloves
Standards
CE CATEGORY III (Type 3-B, Type 4-B, EN 14126, EN 1149-5)
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Splash, Spray
Fabric Weight
3.78 oz/sq yd
Inseam
29 59/64 in
Series
AlphaTec 5000 Apollo - Model 186-G02
Hazard Protection Type
Bloodborne Pathogens
Coverall Style
Encapsulating Suit
Lens Coating
Chemical-Resistant
Lens Color
Clear
Chemical Resistant Glove Material
Laminated Film
Lens Material
Multi Layer Barrier Laminate
Sock Material
Barrier Laminate
Special Features
Bat-Wing Design, Enhanced Puncture Resistance, Exhalation Valves, Expanded Back, No-Drip Double Cuff Design Gloves
Glove Material
Aramid, Butyl Rubber, Viton
Anti-Static
Yes
Window Material
PVC
Garment Style
Encapsulating Suit
Material Weight
132 g/sq m
Brand and Series
Ansell Alphatec 68-5000 Apollo
Suit Back Style
Expanded
Suit Style
Standard Face Shield and Attached Inner Gloves
Foot Type
Attached Sock
Includes Outer Boot Flaps
Yes
Includes Socks
Yes
Includes Thumb Loops
No
Entry Location
Side
Number of Exhaust Valves
1
Includes Gloves
Yes
Internal Glove Type
Attached Inner Glove
Face Shield Style
Standard
Internal Glove Material
Polyethylene
Closure Features
Two-Way Zipper
Attached Glove Style
Inner
High-Visibility
Yes
Pathogen and Chemical Ratings
EN 14126
EPA Protection Level
B

Description

Encapsulated Suit, Anti-Static Yes, Attached Glove Material Aramid, Butyl Rubber, Viton, Attached Glove Style Inner, Closure Features Two-Way Zipper, Closure Type Zipper, Color Orange, Entry Location Side, EPA Protection Level B, Face Shield Style Standard, Foot Type Attached Sock, Height - Maximum 68 in, Height - Minimum 60 in, High-Visibility Yes, Includes Gloves Yes, Includes Outer Boot Flaps Yes, Includes Socks Yes, Includes Thumb Loops No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.