Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Encapsulated Suit, Level B, Size 5XL

  • Mfr # 68-5000 APOLLO

  • Zoro # G1205143


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Polyethylene Laminate
Seam Style
Taped, Welded
Closure Type
Two-Way Zipper
Cuff Style
Attached Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68-5000 APOLLO
Zoro #
G1205143
UPC #
076490068585
Country of Origin
China

Dimensions

Size
5XL
Fits Chest Size
58-17/64 in to 61-13/32 in
Lens Width
21 15/32 in
Thickness
0.35 mm
Maximum Height
69 in
Minimum Height
62 in
Window Height
20 43/64 in

Details

Item
Encapsulated Suit
Color
Orange
Material
Polyethylene Laminate
Seam Style
Taped, Welded
Closure Type
Two-Way Zipper
Cuff Style
Attached Gloves
Standards
CE CATEGORY III (Type 3-B, Type 4-B, EN 14126, EN 1149-5)
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Splash, Spray
Fabric Weight
3.78 oz/sq yd
Inseam
31 7/64 in
Series
AlphaTec 5000 Apollo - Model 186-G02
Hazard Protection Type
Bloodborne Pathogens
Coverall Style
Encapsulating Suit
Lens Color
Clear
Lens Material
Multi Layer Barrier Laminate
Sock Material
Barrier Laminate
Special Features
Bat-Wing Design, Enhanced Puncture Resistance, Exhalation Valves, Expanded Back, No-Drip Double Cuff Design Gloves
Lens Coating
Chemical-Resistant
Chemical Resistant Glove Material
Laminated Film
Glove Material
Aramid, Butyl Rubber, Viton
Number of Exhaust Valves
1
Includes Outer Boot Flaps
Yes
Face Shield Style
Standard
Includes Gloves
Yes
Foot Type
Attached Sock
Window Material
PVC
Includes Socks
Yes
Material Weight
132 g/sq m
Includes Thumb Loops
No
Attached Glove Style
Inner
Suit Style
Standard Face Shield and Attached Inner Gloves
Brand and Series
Ansell Alphatec 68-5000 Apollo
Anti-Static
Yes
Internal Glove Type
Attached Inner Glove
Garment Style
Encapsulating Suit
Suit Back Style
Expanded
Entry Location
Side
Closure Features
Two-Way Zipper
Internal Glove Material
Polyethylene
High-Visibility
Yes
EPA Protection Level
B
Pathogen and Chemical Ratings
EN 14126

Description

Encapsulated Suit, Anti-Static Yes, Attached Glove Material Aramid, Butyl Rubber, Viton, Attached Glove Style Inner, Closure Features Two-Way Zipper, Closure Type Zipper, Color Orange, Entry Location Side, EPA Protection Level B, Face Shield Style Standard, Foot Type Attached Sock, Height - Maximum 69 in, Height - Minimum 62 in, High-Visibility Yes, Includes Gloves Yes, Includes Outer Boot Flaps Yes, Includes Socks Yes, Includes Thumb Loops No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.