Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Encapsulated Suit, Level B, Size S

  • Mfr # 68-5000 APOLLO

  • Zoro # G1205091


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Polyethylene Laminate
Seam Style
Taped, Welded
Closure Type
Two-Way Zipper
Cuff Style
Attached Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68-5000 APOLLO
Zoro #
G1205091
UPC #
076490068516
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
33-5/64 in to 36-7/32 in
Lens Width
21 15/32 in
Thickness
0.35 mm
Minimum Height
60 in
Maximum Height
67 in
Window Height
20 43/64 in

Details

Item
Encapsulated Suit
Color
Orange
Material
Polyethylene Laminate
Seam Style
Taped, Welded
Closure Type
Two-Way Zipper
Cuff Style
Attached Gloves
Standards
CE CATEGORY III (Type 3-B, Type 4-B, EN 14126, EN 1149-5)
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Splash, Spray
Fabric Weight
3.78 oz/sq yd
Inseam
25 19/32 in
Series
AlphaTec 5000 Apollo - Model 186-G02
Hazard Protection Type
Bloodborne Pathogens
Coverall Style
Encapsulating Suit
Lens Color
Clear
Sock Material
Barrier Laminate
Chemical Resistant Glove Material
Laminated Film
Special Features
Bat-Wing Design, Enhanced Puncture Resistance, Exhalation Valves, Expanded Back, No-Drip Double Cuff Design Gloves
Lens Coating
Chemical-Resistant
Lens Material
Multi Layer Barrier Laminate
Glove Material
Polyethylene
Foot Type
Attached Sock
Garment Style
Encapsulating Suit
Includes Thumb Loops
No
Face Shield Style
Standard
Includes Outer Boot Flaps
Yes
Brand and Series
Ansell Alphatec 68-5000 Apollo
Includes Socks
Yes
Suit Style
Standard Face Shield and Attached Inner Gloves
Suit Back Style
Expanded
Includes Gloves
Yes
Closure Features
Two-Way Zipper
Number of Exhaust Valves
1
Internal Glove Type
Attached Inner Glove
Window Material
PVC
Internal Glove Material
Polyethylene
Attached Glove Style
Inner
Anti-Static
Yes
Material Weight
132 g/sq m
Entry Location
Side
High-Visibility
Yes
EPA Protection Level
B
Pathogen and Chemical Ratings
EN 14126

Description

Encapsulated Suit, Anti-Static Yes, Attached Glove Material Polyethylene, Attached Glove Style Inner, Closure Features Two-Way Zipper, Closure Type Zipper, Color Orange, Entry Location Side, EPA Protection Level B, Face Shield Style Standard, Foot Type Attached Sock, Height - Maximum 67 in, Height - Minimum 60 in, High-Visibility Yes, Includes Gloves Yes, Includes Outer Boot Flaps Yes, Includes Socks Yes, Includes Thumb Loops No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.