This item is Discontinued.

Ansell Encapsulated Suit, M, Orange 68-5000 APOLLO

This item is Discontinued.

Ansell

Encapsulated Suit, M, Orange (Discontinued)

Mfr # 68-5000 APOLLO
Zoro # G1205161
UPC # 076490068523
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68-5000 APOLLO
Zoro #
G1205161
UPC #
076490068523
Country of Origin
China

Dimensions

Fits Chest Size
36-7/32 in to 39-3/8 in
Lens Height
20 43/64 in
Lens Width
21 15/32 in
Disposable Clothing Size
M
Thickness
0.35 mm
Maximum Height
67 in
Minimum Height
62 in
Height - Maximum
67 in
Height - Minimum
62 in
Named Size
M

Details

Item
Encapsulated Suit
Color
Orange
Material
Chemical Laminate
Seam Style
Taped, Welded
Closure Type
Zipper
Standards
CE CATEGORY III (Type 3-B, Type 4-B, EN 14126, EN 1149-5)
Liquid Dispersal Type
Splash, Spray
Fabric Weight
3.78 oz/sq yd
Inseam
25 63/64 in
Series
AlphaTec 5000 Apollo - Model 186-G02
Entry
Side
Sock Material
Barrier Laminate
Lens Material
Multi Layer Barrier Laminate
Lens Coating
Chemical-Resistant
Level
B
Special Features
Bat-Wing Design, Enhanced Puncture Resistance, Exhalation Valves, Expanded Back, No-Drip Double Cuff Design Gloves
Cuff Styles
with Attached Gloves
Ankle Style
With Attached Socks/Boot Flaps
Disposable Clothing Primary Material
Chemical Laminate
Chemical Resistant Glove Material
Laminated Film
Lens Color
Clear
Pathogen & Chemical Ratings
EN 14126
Suit Material
Polyethylene Laminate
Includes Outer Boot Flaps
Yes
Internal Glove Type
Attached Inner Glove
High Visibility
Yes
Closure Features
Two-Way Zipper
Anti-Static
Yes
Includes Socks
Yes
Includes Thumb Loops
No
Entry Location
Side
Internal Glove Material
Polyethylene
Number of Exhaust Valves
1
Protection Type
Chemical
EPA Level
B
Window Material
PVC
Face Shield Style
Standard
Garment Style
Encapsulating Suit
Suit Back Style
Expanded
Brand and Series
Ansell Alphatec 68-5000 Apollo
Suit Type
Fully Encapsulated Suit
Attached Glove Material
Polyethylene
Includes Gloves
Yes
Suit Style
Standard Face Shield and Attached Inner Gloves
Attached Glove Style
Inner
Foot Type
Attached Sock
Material Weight
132 g/sq m
High-Visibility
Yes
Pathogen and Chemical Ratings
Meets EN ISO 6529
Specialized Hazard Type
Bloodborne Pathogens
EPA Protection Level
B

Description

Encapsulated Suit, Anti-Static Yes, Attached Glove Material Polyethylene, Attached Glove Style Inner, Closure Features Two-Way Zipper, Closure Type Zipper, Color Orange, Entry Location Side, EPA Protection Level B, Face Shield Style Standard, Foot Type Attached Sock, Height - Maximum 67 in, Height - Minimum 62 in, High-Visibility Yes, Includes Gloves Yes, Includes Outer Boot Flaps Yes, Includes Socks Yes, Includes Thumb Loops No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.