This item is Discontinued.

Ansell Encapsulated Suit, XL, Orange 68-5000 APOLLO

This item is Discontinued.

Ansell

Encapsulated Suit, XL, Orange (Discontinued)

Mfr # 68-5000 APOLLO
Zoro # G1205119
UPC # 076490068547
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68-5000 APOLLO
Zoro #
G1205119
UPC #
076490068547
Country of Origin
China

Dimensions

Lens Width
21 15/32 in
Disposable Clothing Size
XL
Fits Chest Size
45-21/32 in to 48-13/16 in
Lens Height
20 43/64 in
Thickness
0.35 mm
Maximum Height
74 in
Minimum Height
67 in
Height - Maximum
74 in
Named Size
XL
Height - Minimum
67 in

Details

Item
Encapsulated Suit
Color
Orange
Material
Chemical Laminate
Seam Style
Taped, Welded
Closure Type
Zipper
Standards
CE CATEGORY III (Type 3-B, Type 4-B, EN 14126, EN 1149-5)
Liquid Dispersal Type
Splash, Spray
Fabric Weight
3.78 oz/sq yd
Inseam
26 3/8 in
Series
AlphaTec 5000 Apollo - Model 186-G02
Sock Material
Barrier Laminate
Lens Coating
Chemical-Resistant
Chemical Resistant Glove Material
Laminated Film
Cuff Styles
with Attached Gloves
Level
B
Lens Material
Multi Layer Barrier Laminate
Entry
Side
Disposable Clothing Primary Material
Chemical Laminate
Ankle Style
With Attached Socks/Boot Flaps
Special Features
Bat-Wing Design, Enhanced Puncture Resistance, Exhalation Valves, Expanded Back, No-Drip Double Cuff Design Gloves
Lens Color
Clear
Suit Material
Polyethylene Laminate
Brand and Series
Ansell Alphatec 68-5000 Apollo
High Visibility
Yes
Closure Features
Two-Way Zipper
Attached Glove Material
Aramid, Butyl Rubber, Viton
Material Weight
132 g/sq m
Suit Type
Fully Encapsulated Suit
Internal Glove Type
Attached Inner Glove
Suit Style
Standard Face Shield and Attached Inner Gloves
Includes Socks
Yes
Attached Glove Style
Inner
Face Shield Style
Standard
Includes Thumb Loops
No
Internal Glove Material
Polyethylene
Entry Location
Side
Includes Gloves
Yes
Number of Exhaust Valves
1
EPA Level
B
Protection Type
Chemical
Foot Type
Attached Sock
Garment Style
Encapsulating Suit
Pathogen & Chemical Ratings
EN 14126
Window Material
PVC
Anti-Static
Yes
Includes Outer Boot Flaps
Yes
Suit Back Style
Expanded
High-Visibility
Yes
EPA Protection Level
B
Specialized Hazard Type
Bloodborne Pathogens
Pathogen and Chemical Ratings
Meets EN ISO 6529

Description

Encapsulated Suit, Anti-Static Yes, Attached Glove Material Aramid, Butyl Rubber, Viton, Attached Glove Style Inner, Closure Features Two-Way Zipper, Closure Type Zipper, Color Orange, Entry Location Side, EPA Protection Level B, Face Shield Style Standard, Foot Type Attached Sock, Height - Maximum 74 in, Height - Minimum 67 in, High-Visibility Yes, Includes Gloves Yes, Includes Outer Boot Flaps Yes, Includes Socks Yes, Includes Thumb Loops No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.