Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Encapsulated Train Suit, Lvl A Train, 3XL

  • Mfr # 66TRAIN

  • Zoro # G0096693


product price: $1,892.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Polyamide
Seam Style
Welded
Closure Type
Storm Flap
Cuff Style
Bayonett Ring System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66TRAIN
Zoro #
G0096693
UPC #
-
Country of Origin
Lithuania

Dimensions

Size
3XL
Fits Waist Size
42 in
Fits Chest Size
42 in to 47-1/2 in

Details

Item
Encapsulated Suit
Color
Green
Material
Polyamide
Seam Style
Welded
Closure Type
Storm Flap
Cuff Style
Bayonett Ring System
Ankle Closure
Elastic with Attached Boots
Liquid Dispersal Type
Splash
Fabric Weight
15 oz
Inseam
36 in
Series
Trellchem
Hazard Protection Type
CBRN
Coverall Style
Encapsulating Suit
Chemical Resistant Glove Material
Polyamide
Lens Coating
Uncoated
Lens Color
Clear
Lens Material
PVC
Glove Material
Neoprene
Sock Material
PVC
Closure Features
Storm Flap
Entry Location
Rear
Includes Socks
Yes
Garment Style
Encapsulating Suit
High-Visibility
No
Includes
(2) Extra Locking Pins for the Bayonet Glove Ring System, Coat Hanger, Grease Stick for Lubrication of the Zipper, Molycote Lubrication for the O-Rings in the Bayonet Glove Ring System, Pair of Comfort Silicone Oversocks
Internal Glove Material
Cotton
Internal Glove Type
Detached Inner Glove
Pathogen and Chemical Ratings
Not Available
Suit Style
Training
Outer Glove Type
Attached Outer Glove
Foot Type
Boot
Face Shield Style
Wide
Window Coating
Anti-Fog
EPA Protection Level
A
Includes Gloves
Yes
Attached Glove Style
Outer
Material Weight
11 lb
External Glove Material
Neoprene

Description

Encapsulated Suit, Attached Glove Material Neoprene, Attached Glove Style Outer, Closure Features Storm Flap, Closure Type Zipper, Color Green, Entry Location Rear, EPA Protection Level A, External Glove Material Neoprene, Face Shield Style Wide, Foot Type Boot, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.