Encore, Disposable Gloves, 2.8 mil Palm, Latex, Powder-Free, 6.5, 50 PK, Brown

  • Mfr # 330104

  • Zoro # G401283696


product price:  $103.99
/pk 50, $2.08/ea
Free Shipping & Returns

Key Features

Material
Latex
Palm Thickness
2.8 mil
Color
Brown
Disposable Glove Type
Medical-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330104
Zoro #
G401283696
UPC #
30884792308725
Country of Origin
Sri Lanka

Dimensions

Size
6.5
Palm Thickness
2.8 mil
Length
9 1/2 in
Size- Alpha
XS
Size - Numeric
6 1/2

Details

Material
Latex
Item
Disposable Gloves
Color
Brown
Disposable Glove Type
Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
Encore
Sterile/Non-Sterile
Sterile
Standards
ASTM D3577, ASTM D7160, EN 16523-1, EN 374:2003, EN 420:2003 A1:2009, EN 455 1-4, EN ISO 374-5:2016, ENISO 374-1:2016, ISO 10282
Features
Lightweight
Cuff Style
Beaded
Double Gloving Method
Inner/Outer
Anti-Static
Anti-Static Not Included
Silicone-Free
Contains Silicone
Texture
Smooth
Medical Glove Type
Surgical
Acceptable Quality Level (AQL)
0.6
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Glove Treatments
Powder-Free
Texture Location
Fingers
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Federal 209E Clean Room Class
Not Rated
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Anti-Static Not Included, Color Brown, Cuff Style Beaded, Disposable Glove Type Chemical-Resistant, Medical-Grade, Double Gloving Method Inner/Outer, Features Lightweight, Latex-Free Contains Latex, Length 9 1/2 in, Material Latex, Medical Glove Type Surgical, Palm Thickness 2.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.