Shop ANSELL

L92, Disposable Gloves, 5.00 to 5.99 mil Palm, Latex, Powder-Free, M (8), 100 PK, Beige

  • Mfr # L922
  • Zoro # G3561476

product price: 
$
21.79
/pk of 100, $0.22/ea

Key Features

Color
Beige
Material
Latex
Palm Thickness
5.1 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L922
Zoro #
G3561476
UPC #
683438529222
Country of Origin
Malaysia
Item
Disposable Gloves
Color
Beige
Material
Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose
Standards
Passes Viral Penetration(ASTM F1671), 510K Approved For Medical Use, ISO 9001 Certified QMS
Series
L92
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
1.5
Disposable Glove Grade
Exam, Medical
Aloe Inner Surface
No
Metal Detectable
No
Lining
Unlined
Features
Ambidextrous
Application
Automotive Aftermarket, Machinery and Equipment, Healthcare
Silicone-Free
Contains Silicone
Brand and Series
Ansell Microflex L92
Double Gloving Method
Inner/Outer
Texture Location
Fingertips
Glove Treatments
Powder-Free
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Glove Hand Style
Ambidextrous
Medical Glove Type
Exam
Federal 209E Clean Room Class
Not Rated
Shell Material
Latex
Wire Color
Beige
Traction Material
Latex

Dimensions

Size
M
Palm Thickness
5.1 mil
Cuff Thickness
4.3 mil
Finger Thickness
6.3 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Nominal Palm Thickness
5 mil
Glove Size and Cuff Length Style
M/Standard
Size - Numeric
8
Size- Alpha
M
Fits Chest Size
Ambidextrous

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Style Beaded, Cuff Thickness 4.3 mil, Disposable Glove Type Food-Grade, General Purpose, Double Gloving Method Inner/Outer, Features Ambidextrous, Finger Thickness 6.3 mil, Latex-Free Contains Latex, Length 9 1/2 in, Material Latex, Medical Glove Type Exam, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products