Shop SHOWA

Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, XS, 1 Pair

  • Mfr # 727-06
  • Zoro # G5267841

product price: 
$
1.55
/pr
Sold in multiples of 12 prs for $18.60

Key Features

Color
Green
Size
XS
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
15 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
727-06
Zoro #
G5267841
UPC #
038054632366
Country of Origin
Guatemala
Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Straight
Glove Texture
Bisque
Series
727
Standards
CE Rated, EN 388:2016 2001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016, TAA Compliant
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Resists
Abrasion, Chemicals, Oils
Special Features
Chlorinated
Application
Chemical, Multipurpose
ANSI/ISEA Abrasion Level
4
Glove Coating Coverage
Full
Insulated
Not Insulated
ANSI/ISEA Puncture Level
2
Glove Hand Style
Left and Right
Glove Texture Location
Fully
Biodegradable
Non-Biodegradable
EN ISO 374 Chemical Rating
Type A - JKLOPT
ANSI/ISEA Abrasion Cycles
3,000
Sterile/Non-Sterile
Non-Sterile
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Touchscreen Compatible
Not Touchscreen Compatible
Glove Construction
Rubber
Triple Layer
Triple Layer Not Included
Max. Temp.
Not Rated
Wear-Indicating
Wear-Indicator Not Included
EN 388 Impact Rated
Not EN 388 Impact Rated
Silicone-Free
Contains Silicone
Electrostatic Properties
Static Dissipative
Accelerator Free
Contains Accelerators
Dual Layer
Dual Layer Not Included
Brand and Series
Showa 727
Min. Temp.
Not Rated
Chlorinated/Non Chlorinated
Chlorinated
ANSI/ISEA Puncture Force
20 N
Anti-Static
Anti-Static Not Included
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Wire Color
Green

Dimensions

Size
XS
Glove Size
6
Glove Length
13 in
Glove Thickness
15 mil
Length
13"
Size - Numeric
6
Bottle Size
XS
Size - Alpha
XS
Container Size
XS

Description

Chemical-Resistant Gloves, Nitrile, Fully, 15 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size 6, Color Green, Unsupported, Standards CE Rated, EN 388:2016 2001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016, TAA Compliant, Resists Abrasion, Chemicals, Oils, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.