Shop All Disposable Gloves
Ansell
UltraSense, Nitrile Exam Gloves, 3.1 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK
Mfr # US-220-S
Zoro # G3817335
product price: $13.49
/pk 100, $0.13/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 3.1 mil
- Length 9 1/2 in
- Latex-Free Yes
Product Information
- Brand Ansell
- MFR # US-220-S
- Zoro # G3817335
- UPC # 769799220067
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | S/Standard |
Size- Alpha | S |
Size - Numeric | 7 |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Thickness 2.8 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Adhesive-Resistant Exterior, Finger Thickness 5.1 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Comfort Cloud Foam Anti-Fatigue Mats - 5/8 thick x 24 x 36 Black Rubber Mats (03-232-203)
- VNM SIGNMAKER Label Tape, Red, 3in W, For Mfr No. VnM4 (FLURD-3762)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (11381-00000-20)
- NOTRAX Entrance Mat, Black, 4 ft. W x 20 ft. L (141S0420BL)
- ANSELL UltraSense, Nitrile Exam Gloves, 3.1 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (US-220-L)
- ANSELL UltraSense, Nitrile Exam Gloves, 3.1 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (US-220-M)
- ANSELL UltraSense, Nitrile Exam Gloves, 3.1 mil Palm Thickness, Nitrile, Powder-Free, XS, 100 PK (US-220-XS)
- ANSELL TouchNTuff 93-300, Nitrile Disposable Gloves, 5.1 mil Palm Thickness, Nitrile, Powder-Free, L (93-300)
- ANSELL TouchNTuff Disposable Nitrile Gloves, Food Grade, Powdered, Latex Free, L, (9), Blue, 100 Pack (92-575)
- ANSELL TouchNTuff 92-616, Nitrile Disposable Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, XS (92-616)
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Blue Angel Series, M, 100 (N1S-4.5-LR)
- Ansell Gloves & Hand Protection