Shop ANSELL

Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, XS, Cobalt Blue, PK100

  • Mfr # N190
  • Zoro # G3308466

product price: 
$
13.79
/pk of 100, $0.14/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
3.9 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N190
Zoro #
G3308466
UPC #
683438541903
Country of Origin
Malaysia
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose
Standards
ASTM D 6319, QSR/FDA 510K
Series
N19
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
1.5
Lining
Unlined
Aloe Inner Surface
No
Application
Food Processing, Life Sciences, Healthcare
Metal Detectable
No
Disposable Glove Grade
Exam, Medical
Resists
Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Features
Ambidextrous
Brand and Series
Ansell Microflex N19
Silicone-Free
Contains Silicone
Double Gloving Method
Inner
Medical Glove Type
Exam
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Glove Treatments
Powder-Free
Texture Location
Full
Anti-Static
Anti-Static Included
Glove Hand Style
Ambidextrous
Green Environmental Attribute
Plastic-Free Packaging Product
Federal 209E Clean Room Class
Not Rated
Shell Material
Nitrile

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Blue, Cuff Style Beaded, Cuff Thickness 3.93 mil, Disposable Glove Type Food-Grade, General Purpose, Double Gloving Method Inner, Features Ambidextrous, Finger Thickness 4.33 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ASTM D 6319, QSR/FDA 510K

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.